Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127457 Brady Signs & Signage, B302 18X12 GRN/BLU/WHT ALABAMA

MFG Item Number
127457

127457 Brady Signs & Signage, B302 18X12 GRN/BLU/WHT ALABAMA

MFG Item Number
127457
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127457
B302 18X12 GRN/BLU/WHT ALABAMA

Series Information

Specifications

Specifications
Manufacturer Part Number 127457
Manufacturer Brady
Family Series Brady Signs & Signage
Description Reserved Parking 50 Fine 1St Offense Parking Violations Sign, 18 H x 12 W x 0.006 D, Polyester
Type Traffic/Parking Signs
Background Color White
Legend Reserved Parking $50 Fine 1St Offense Parking Viol
Material Polyester
Material Description Self-Sticking
Language English
Height 12 "
Width 18 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs