Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127464 Brady Signs & Signage, B555 18X12 GRN/BLU/WHT HAWAII RESERVED

MFG Item Number
127464

127464 Brady Signs & Signage, B555 18X12 GRN/BLU/WHT HAWAII RESERVED

MFG Item Number
127464
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127464
B555 18X12 GRN/BLU/WHT HAWAII RESERVED

Series Information

Specifications

Specifications
Manufacturer Part Number 127464
Manufacturer Brady
Family Series Brady Signs & Signage
Description Reserved Parking Placard Required Sign, 18 H x 12 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Reserved Parking Placard Required
Material Aluminum
Language English
Height 12 "
Width 18 "
Net Weight 0.833 lbs
Gross Weight 0.833 lbs