Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127476 Brady Signs & Signage, B555 9X12 RED/WHT TOW-AWAY SPECIAL

MFG Item Number
127476

127476 Brady Signs & Signage, B555 9X12 RED/WHT TOW-AWAY SPECIAL

MFG Item Number
127476
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127476
B555 9X12 RED/WHT TOW-AWAY SPECIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 127476
Manufacturer Brady
Family Series Brady Signs & Signage
Description TOW-AWAY Special Placard Or License Plate Required Sign, 9 H x 12 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Tow-Away Special Placard Or License Plate Required
Material Aluminum
Language English
Height 12 "
Width 9 "
Net Weight 0.417 lbs
Gross Weight 0.417 lbs