Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127509 Brady Signs & Signage, B555 10X14 BLK/YEL CAUTION LOCK OUT

MFG Item Number
127509

127509 Brady Signs & Signage, B555 10X14 BLK/YEL CAUTION LOCK OUT

MFG Item Number
127509
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127509
B555 10X14 BLK/YEL CAUTION LOCK OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 127509
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Lock Out Before Maintenance Or Any Operator Adjustment Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Yellow
Header Caution
Legend Lock Out Before Maintenance Or Any Operator Adjustment
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs