Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127528 Brady Signs & Signage, B401 10X14 BLK/YL CAUTION LOCK OUT

MFG Item Number
127528

127528 Brady Signs & Signage, B401 10X14 BLK/YL CAUTION LOCK OUT

MFG Item Number
127528
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127528
B401 10X14 BLK/YL CAUTION LOCK OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 127528
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Lock Out Power Before Opening Guards, Access Doors Or Covers Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color Yellow
Header Caution
Legend Lock Out Power Before Opening Guards Access Doors Or Covers
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs