Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
127543 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER DO NOT
MFG Item Number
127543

127543 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER DO NOT

MFG Item Number
127543
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127543
B401 7X10 BLK/RED/WHT DANGER DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 127543
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Enter Until Lockout Procedures Are Complete Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Header Danger
Legend Do Not Enter Until Lockout Procedures Are Complete
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs