Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127603 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION BE ALERT

MFG Item Number
127603

127603 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION BE ALERT

MFG Item Number
127603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127603
B401 7X10 BLK/YEL CAUTION BE ALERT

Series Information

Specifications

Specifications
Manufacturer Part Number 127603
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Be Alert Moving Parts Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Be Alert! Moving Parts
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs