Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127656 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION MAXIMUM

MFG Item Number
127656

127656 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION MAXIMUM

MFG Item Number
127656
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127656
B555 7X10 BLK/YEL CAUTION MAXIMUM

Series Information

Specifications

Specifications
Manufacturer Part Number 127656
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Maximum Height ____Ft ____In. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Maximum Height ____Ft. ____In.
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs