Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127660 Brady Signs & Signage, B401 10X14 BLK/YL CAUTION MAXIMUM

MFG Item Number
127660

127660 Brady Signs & Signage, B401 10X14 BLK/YL CAUTION MAXIMUM

MFG Item Number
127660
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127660
B401 10X14 BLK/YL CAUTION MAXIMUM

Series Information

Specifications

Specifications
Manufacturer Part Number 127660
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Maximum Height ____Ft ____In. Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Maximum Height ____Ft. ____In.
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs