1276CR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1276CR Thomas & Betts Conduit Mounts, 1/2IN PIPESTRAP IMC IRON/PVC

MFG Item Number
1276CR

1276CR Thomas & Betts Conduit Mounts, 1/2IN PIPESTRAP IMC IRON/PVC

MFG Item Number
1276CR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Conduit Mounts, Series
Item #
1276CR
1/2IN PIPESTRAP IMC IRON/PVC

Series Information

Specifications

Specifications
Manufacturer Part Number 1276CR
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Description 1/2 Inch Pipe Strap, Malleable Iron PVC Coated, Corrosion Resistant, for Use with Rigid/IMC Conduit
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 1/2 "
Approvals CSA
Comments PVC Coated
Net Weight 0.07 lbs
Gross Weight 0.07 lbs