1277

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1277

Thomas & Betts Conduit Mounts

1277

Thomas & Betts Conduit Mounts
3/4IN ELECTROGALV IRON PIPE STRAP
MFG Item Number
1277
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
1277
3/4IN ELECTROGALV IRON PIPE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 1277
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Description 3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Net Weight 0.105 lbs
Gross Weight 0.1 lbs
Alternatives
511
511
Eaton's Crouse-Hinds series Conduit Mounts