Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
127717 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION WATCH YOUR
MFG Item Number
127717

127717 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION WATCH YOUR

MFG Item Number
127717
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127717
B401 7X10 BLK/YEL CAUTION WATCH YOUR

Series Information

Specifications

Specifications
Manufacturer Part Number 127717
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Watch Your Head Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Watch Your Head
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs