Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127781 Brady Signs & Signage, B302 10X14 BLK/ORG WARNING LOW

MFG Item Number
127781

127781 Brady Signs & Signage, B302 10X14 BLK/ORG WARNING LOW

MFG Item Number
127781
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127781
B302 10X14 BLK/ORG WARNING LOW

Series Information

Specifications

Specifications
Manufacturer Part Number 127781
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Low Clearance Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color Orange
Header Warning
Legend Low Clearance
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs