Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127862 Brady Signs & Signage, B302 7X10 BLK/RED/WHT DANGER DO NOT

MFG Item Number
127862

127862 Brady Signs & Signage, B302 7X10 BLK/RED/WHT DANGER DO NOT

MFG Item Number
127862
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127862
B302 7X10 BLK/RED/WHT DANGER DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 127862
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Stand In Front Of Machine While Operating Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Do Not Stand In Front Of Machine While Operating
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs