Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127975

Brady Signs & Signage

127975

Brady Signs & Signage
B401 7X10 RED/WHT DIESEL FUEL NO
MFG Item Number
127975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127975
B401 7X10 RED/WHT DIESEL FUEL NO

Series Information

Specifications

Specifications
Manufacturer Part Number 127975
Manufacturer Brady
Family Series Brady Signs & Signage
Description Diesel Fuel No Smoking In This Area Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Legend Diesel Fuel No Smoking In This Area
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs