Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127981 Brady Signs & Signage, B401 7X10 WHT/RED FLAMMABLE NO SMOKING

MFG Item Number
127981

127981 Brady Signs & Signage, B401 7X10 WHT/RED FLAMMABLE NO SMOKING

MFG Item Number
127981
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127981
B401 7X10 WHT/RED FLAMMABLE NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 127981
Manufacturer Brady
Family Series Brady Signs & Signage
Description FLAMMABLE No Smoking Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Legend Flammable No Smoking
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs