1279AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1279AL

Thomas & Betts Conduit Mounts

1279AL

Thomas & Betts Conduit Mounts
1-1/4IN PIPESTRAP IMC ALUM
MFG Item Number
1279AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
1279AL
1-1/4IN PIPESTRAP IMC ALUM

Series Information

Specifications

Specifications
Manufacturer Part Number 1279AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Description 1-1/4 Inch Pipe Strap, Aluminum, for Use with Rigid/IMC Conduit
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition Aluminum
Style One Hole
Rigid Size (in) 1-1/4 "
Approvals CSA
Net Weight 0.07 lbs
Gross Weight 0.07 lbs