12800068
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12800068

Werma Audible Signaling Devices

12800068

Werma Audible Signaling Devices
BUZZER, 92 DB, WALL MOUNTED 115 /
MFG Item Number
12800068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
12800068
BUZZER, 92 DB, WALL MOUNTED 115 /

Series Information

Specifications

Specifications
Manufacturer Part Number 12800068
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER, 92 DB, WALL MOUNTED 115 / 230 V
Voltage 115 VAC, 115 VDC, 230 VAC, 230 VDC
Nominal Voltage 115 VDC, 120 VAC, 240 VAC, 250 VDC
Mounting Bracket
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.2381 lbs
Gross Weight 0.3131 lbs