Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128118 Brady Signs & Signage, B555 7X10 BLK/RED/WHT DANGER

MFG Item Number
128118

128118 Brady Signs & Signage, B555 7X10 BLK/RED/WHT DANGER

MFG Item Number
128118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128118
B555 7X10 BLK/RED/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 128118
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Combustible Dust No Smoking, Welding Or Compressed Air Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Header Danger
Legend Combustible Dust No Smoking Welding Or Compressed Air
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs