Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128122 Brady Signs & Signage, B401 10X14 BLK/RD/WHT DANGER

MFG Item Number
128122

128122 Brady Signs & Signage, B401 10X14 BLK/RD/WHT DANGER

MFG Item Number
128122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128122
B401 10X14 BLK/RD/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 128122
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Combustible Dust No Smoking, Welding Or Compressed Air Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Header Danger
Legend Combustible Dust No Smoking Welding Or Compressed Air
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs