Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
12820XPJ
Cully-Minerallac Fasteners
8x1-1/4 FHSMS STAR PIN SS
This item cannot be canceled or returned
Description
8x1-1/4 FHSMS STAR PIN SS
Specifications
Specifications
| Manufacturer Part Number |
12820XPJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8x1-1/4 FHSMS STAR PIN SS |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Star Pin |
| Size |
8 x 1-1/4 |
| Screw Head Type |
Flat Head |
| Color |
Silver |
| Material |
Stainless Steel |
| Comments |
Tamperproof |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
12820XPJ
Cully-Minerallac Fasteners