Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128221

Brady Signs & Signage

128221

Brady Signs & Signage
B401 7X10 BLU/WHT BEFORE YOU LEAVE
MFG Item Number
128221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128221
B401 7X10 BLU/WHT BEFORE YOU LEAVE

Series Information

Specifications

Specifications
Manufacturer Part Number 128221
Manufacturer Brady
Family Series Brady Signs & Signage
Description Before You Leave Please Clean Up Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Before You Leave Please Clean Up!
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs