Series Information
| Manufacturer Part Number | 128277 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | KEEP THIS AREA CLEAN Your Mother Isn't Here So Clean Up After Yourself Sign, 10 H x 14 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | White |
| Legend | Keep This Area Clean Your Mother Is Not Here So Clean Up After Yourself |
| Material | Aluminum |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |