Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128316 Brady Signs & Signage, B555 10X7 GRN/WHT YOUR JOB IS NOT

MFG Item Number
128316

128316 Brady Signs & Signage, B555 10X7 GRN/WHT YOUR JOB IS NOT

MFG Item Number
128316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128316
B555 10X7 GRN/WHT YOUR JOB IS NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 128316
Manufacturer Brady
Family Series Brady Signs & Signage
Description Your Job Is Not Complete Until Your Area Is Clean Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend Your Job Is Not Complete Until Your Area Is Clean
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs