Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
128453 Brady Signs & Signage, B302 14X10 BLU/RD/YEL/ORG/GR/PUR/WHT
MFG Item Number
128453

128453 Brady Signs & Signage, B302 14X10 BLU/RD/YEL/ORG/GR/PUR/WHT

MFG Item Number
128453
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128453
B302 14X10 BLU/RD/YEL/ORG/GR/PUR/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 128453
Manufacturer Brady
Family Series Brady Signs & Signage
Description DID YOU WASH THEM? Hand Washing Stops The Spread Of Germs Sign, 14 H x 10 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend Did You Wash Them? Hand Washing Stops The Spread Of Germs.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs