Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128455 Brady Signs & Signage, B401 10X7 BLK/BLU/WHT NOTICE NO

MFG Item Number
128455

128455 Brady Signs & Signage, B401 10X7 BLK/BLU/WHT NOTICE NO

MFG Item Number
128455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128455
B401 10X7 BLK/BLU/WHT NOTICE NO

Series Information

Specifications

Specifications
Manufacturer Part Number 128455
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE No Jewelry No Piercings No Exposed Cuts Beyond This Point Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Notice
Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs