Series Information
| Manufacturer Part Number | 128457 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE No Jewelry No Piercings No Exposed Cuts Beyond This Point Sign, 14 H x 10 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | White |
| Header | Notice |
| Legend | No Jewelry No Piercings No Exposed Cuts Beyond This Point |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |