Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128472

Brady Signs & Signage

128472

Brady Signs & Signage
B555 7X10 BLK/WHT HAIR AND BEARD NETS
MFG Item Number
128472
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128472
B555 7X10 BLK/WHT HAIR AND BEARD NETS

Series Information

Specifications

Specifications
Manufacturer Part Number 128472
Manufacturer Brady
Family Series Brady Signs & Signage
Description Hair And Beard Nets Required Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend Hair And Beard Nets Required
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs