128500
Gems Sensors & Controls Sensors, LS-700F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128500

Gems Sensors & Controls Sensors, LS-700F Series

128500

Gems Sensors & Controls Sensors, LS-700F Series
LS-700F Series Level Switch
MFG Item Number
128500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-700F Series
Item #
128500
LS-700F Series Level Switch

LS-700F Series Information

  • Buna N Float Material
  • 150 PSI Max Pressure
  • UL Recognized
Level monitoring and temperature switch in a single unit. Intermediate in size; single‑setting temperature sensor is in bottom of stem.
  • Ideal for Oils and Water
  • Small, Lightweight, and Extremely Stable


Specifications

Specifications
Manufacturer Part Number 128500
Manufacturer Gems Sensors & Controls
Product Series LS-700F
Family Series Gems Sensors & Controls Sensors, LS-700F Series
Description LS-700F Series Level Switch
Float Type Vertical Float
Contacts SPST-NC
Composition Stainless Steel
PSI Rating 400
Operating Temperature -40-221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs