Series Information
| Manufacturer Part Number | 128532 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Face Shields Or Goggles Must Be Worn In Addition To Safety Glasses During Any Grinding, Buffing Or Sanding Operation Sign, 7 H x 10 W, Aluminum |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Face Shields Or Goggles Must Be Worn In Addition To Safety Glasses During Any Grinding Buffing Or |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |