Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128544 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION HARD HATS

MFG Item Number
128544

128544 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION HARD HATS

MFG Item Number
128544
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128544
B555 7X10 BLK/YEL CAUTION HARD HATS

Series Information

Specifications

Specifications
Manufacturer Part Number 128544
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hard Hats, Safety Glasses, Safety Shoes Required In This Area At All Times Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs