Series Information
| Manufacturer Part Number | 128549 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Hard Hats, Safety Glasses, Safety Shoes Required In This Area At All Times Sign, 10 H x 14 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |