Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128554 Brady Signs & Signage, B401 10X14 BLK/YEL CAUTION HARD HATS

MFG Item Number
128554

128554 Brady Signs & Signage, B401 10X14 BLK/YEL CAUTION HARD HATS

MFG Item Number
128554
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128554
B401 10X14 BLK/YEL CAUTION HARD HATS

Series Information

Specifications

Specifications
Manufacturer Part Number 128554
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hard Hats, Safety Glasses, Safety Shoes Required Beyond This Point Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Hard Hats Safety Glasses Safety Shoes Required Beyond This Point
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs