1285AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1285AL

Thomas & Betts Conduit Mounts

1285AL

Thomas & Betts Conduit Mounts
4IN PIPESTRAP IMC ALUM
MFG Item Number
1285AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Mounts, Series
Item #
1285AL
4IN PIPESTRAP IMC ALUM

Series Information

Specifications

Specifications
Manufacturer Part Number 1285AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Description 4 Inch Pipe Strap, Aluminum, for Use with Rigid/IMC Conduit
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition Aluminum
Style One Hole
Rigid Size (in) 4 "
Approvals CSA
Net Weight 0.61 lbs
Gross Weight 0.61 lbs