Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128684 Brady Signs & Signage, B302 18X18 BLK/RED/WHT STOP HEARING

MFG Item Number
128684

128684 Brady Signs & Signage, B302 18X18 BLK/RED/WHT STOP HEARING

MFG Item Number
128684
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128684
B302 18X18 BLK/RED/WHT STOP HEARING

Series Information

Specifications

Specifications
Manufacturer Part Number 128684
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Hearing Protection Safety Glasses Must Be Worn In This Area Sign, 18 H x 18 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Legend Stop Hearing Protection & Safety Glasses Must Be Worn In This Area
Material Polyester
Material Description Self-Sticking
Language English
Height 18 "
Width 18 "
Net Weight 0.15 lbs
Gross Weight 0.15 lbs