Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128689 Brady Signs & Signage, B401 18 OCT BLK,RED/WHT STOP HARD HAT

MFG Item Number
128689

128689 Brady Signs & Signage, B401 18 OCT BLK,RED/WHT STOP HARD HAT

MFG Item Number
128689
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128689
B401 18 OCT BLK,RED/WHT STOP HARD HAT

Series Information

Specifications

Specifications
Manufacturer Part Number 128689
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Hard Hat Required Beyond This Point Sign, 18 H x 18 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Stop Hard Hat Required Beyond This Point
Material Polystyrene
Language English
Height 18 "
Width 18 "
Net Weight 0.741 lbs
Gross Weight 0.741 lbs