Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128693 Brady Signs & Signage, B302 24X24 BLK/RED/WHT STOP HARD HAT

MFG Item Number
128693

128693 Brady Signs & Signage, B302 24X24 BLK/RED/WHT STOP HARD HAT

MFG Item Number
128693
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128693
B302 24X24 BLK/RED/WHT STOP HARD HAT

Series Information

Specifications

Specifications
Manufacturer Part Number 128693
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Hard Hat Required Beyond This Point Sign, 24 H x 24 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Legend Stop Hard Hat Required Beyond This Point
Material Polyester
Material Description Self-Sticking
Language English
Height 24 "
Width 24 "
Net Weight 0.267 lbs
Gross Weight 0.267 lbs