Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
128743 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER HARD HAT
MFG Item Number
128743

128743 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER HARD HAT

MFG Item Number
128743
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128743
B401 7X10 BLK/RED/WHT DANGER HARD HAT

Series Information

Specifications

Specifications
Manufacturer Part Number 128743
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hard Hat Required Beyond This Point Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Danger
Legend Hard Hat Required Beyond This Point
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs