Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

128851 Brady Signs & Signage, B401 7X10 BLK/BLU/WHT NOTICE FOLLOW

MFG Item Number
128851

128851 Brady Signs & Signage, B401 7X10 BLK/BLU/WHT NOTICE FOLLOW

MFG Item Number
128851
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128851
B401 7X10 BLK/BLU/WHT NOTICE FOLLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 128851
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Follow Fall Protection Guidelines When Working Beyond This Point Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Notice
Legend Follow Fall Protection Guidelines When Working Beyond This Point
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs