Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
128862 Brady Signs & Signage, B555 7X10 BLK/BLU/WHT NOTICE HAIRNETS
MFG Item Number
128862

128862 Brady Signs & Signage, B555 7X10 BLK/BLU/WHT NOTICE HAIRNETS

MFG Item Number
128862
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128862
B555 7X10 BLK/BLU/WHT NOTICE HAIRNETS

Series Information

Specifications

Specifications
Manufacturer Part Number 128862
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Hairnets And Beard Covers Required In This Area Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Notice
Legend Hairnets And Beard Covers Required In This Area
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs