Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
128945 Brady Signs & Signage, B302 10X14 BLK/BLU/WHT NOTICE WEAR
MFG Item Number
128945

128945 Brady Signs & Signage, B302 10X14 BLK/BLU/WHT NOTICE WEAR

MFG Item Number
128945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
128945
B302 10X14 BLK/BLU/WHT NOTICE WEAR

Series Information

Specifications

Specifications
Manufacturer Part Number 128945
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Notice
Legend Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs