Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
128C-6N-06J Edwards Signaling Switches, 128 Series, 128C Re 25W N.O. 22/2 Jkt 6Ft
MFG Item Number
128C-6N-06J
128C-6N-06J Edwards Signaling Switches, 128 Series, 128C Re 25W N.O. 22/2 Jkt 6Ft
MFG Item Number
128C-6N-06J
This item cannot be canceled or returned
Description
128C Re 25W N.O. 22/2 Jkt 6Ft
Specifications
Specifications
| Manufacturer Part Number |
128C-6N-06J |
| Manufacturer |
Edwards Signaling |
| Product Series |
128 |
| Family Series |
Edwards Signaling Switches, 128 Series |
| Description |
128C Re 25W N.O. 22/2 Jkt 6Ft |
| Contacts |
1NO |
| Nominal Voltage |
110 VDC, 120 VAC |
| Voltage |
120 VAC, 120 VDC |
| Connection Type |
Wire Leads |
| Protection Rating |
IP67 |
| Length |
6 ' |
| Status Indicator |
No |
| Approvals |
UL;CSA |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.13 lbs |
128C-6N-06J
Edwards Signaling Switches, 128 Series