129-6N-12J-D6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129-6N-12J-D6 Edwards Signaling Switches, 129 Re 25W Dpst N.O./N.O. 22/4

MFG Item Number
129-6N-12J-D6

129-6N-12J-D6 Edwards Signaling Switches, 129 Re 25W Dpst N.O./N.O. 22/4

MFG Item Number
129-6N-12J-D6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
129-6N-12J-D6
129 Re 25W Dpst N.O./N.O. 22/4

Series Information

Specifications

Specifications
Manufacturer Part Number 129-6N-12J-D6
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 129 Re 25W Dpst N.O./N.O. 22/4
Contacts DPST
Nominal Voltage 110 VDC, 120 VAC
Voltage 120 VAC, 120 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs