Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
129-6N-12J Edwards Signaling Sensors, 129 Re 25W N.O. 22/2 Jkt 12Ft
MFG Item Number
129-6N-12J
129-6N-12J Edwards Signaling Sensors, 129 Re 25W N.O. 22/2 Jkt 12Ft
MFG Item Number
129-6N-12J
This item cannot be canceled or returned
Description
129 Re 25W N.O. 22/2 Jkt 12Ft
Specifications
Specifications
| Manufacturer Part Number |
129-6N-12J |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Sensors |
| Description |
129 Re 25W N.O. 22/2 Jkt 12Ft |
| Number of Wires |
2-Wire |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Nominal Voltage |
120 VAC, 125 VAC |
| Connection Type |
M12 Connector |
| Output Circuit |
NO |
| Status Indicator |
No |
| Composition |
Metallic |
| Enclosure |
IP67 |
| Approvals |
CSA, UL |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.285 lbs |
129-6N-12J
Edwards Signaling Sensors