Series Information
| Manufacturer Part Number | 129004 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Noise Area May Cause Hearing Loss Use Proper Ear Protection Sign, 10 H x 14 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Warning |
| Legend | Noise Area May Cause Hearing Loss Use Proper Ear Protection |
| Material | Polystyrene |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |