Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Fittings
12903020
ASI-Automation Systems Interconnect Fittings
Metal M16 To 1/2 Npt Threaded
This item cannot be canceled or returned
Description
Metal M16 To 1/2 Npt Threaded
Specifications
Specifications
| Manufacturer Part Number |
12903020 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
Metal M16 To 1/2 Npt Threaded Adapter. M16 Male End With 1/2in. Npt Female End |
| Connection Type |
Male/Female |
| External Thread |
M16 |
| Internal Thread |
1/2 NPT |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
12903020
ASI-Automation Systems Interconnect Fittings