12905255
Werma Audible Signaling Devices, 129 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12905255

Werma Audible Signaling Devices, 129 Series

12905255

Werma Audible Signaling Devices, 129 Series
SOUNDER, 31-TONE, 24VDC, 110dB,
MFG Item Number
12905255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 129 Series
Item #
12905255
SOUNDER, 31-TONE, 24VDC, 110dB,

129 Series Information

  • Multi‑Tone Sounder in Die‑Cast Aluminum Housing
  • Saltwater Resistant
  • 31 Different Tones Available
  • High Protection Rating IP67

Specifications

Specifications
Manufacturer Part Number 12905255
Manufacturer Werma
Product Series 129
Family Series Werma Audible Signaling Devices, 129 Series
Description SOUNDER, 31-TONE, 24VDC, 110dB, IP67, 133mm W x 143mm H, DIECAST ALUM. HOUSING
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 4
Mounting Bracket
Operating Temperature -4-122 °F
Approvals CE
Net Weight 4.2769 lbs
Gross Weight 5.2491 lbs