Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129093 Brady Signs & Signage, B555 14X10 BLK/YEL CAUTION WAK DOWN

MFG Item Number
129093

129093 Brady Signs & Signage, B555 14X10 BLK/YEL CAUTION WAK DOWN

MFG Item Number
129093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129093
B555 14X10 BLK/YEL CAUTION WAK DOWN

Series Information

Specifications

Specifications
Manufacturer Part Number 129093
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Walk Down Stairs Backwards Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Walk Down Stairs Backwards
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs