Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1291

Bodine Motors, 34R Series

1291

Bodine Motors, 34R Series
N1291, AC Motor, 1/10 HP, 1 PH,
Item Number
1291
MFG Item Number
BE-1291
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 34R Series
Item #
1291
N1291, AC Motor, 1/10 HP, 1 PH,

34R Series Information

Specifications

Specifications
Manufacturer Part Number BE-1291
Manufacturer Bodine
Product Series 34R
Family Series Bodine Motors, 34R Series
Description N1291, AC Motor, 1/10 HP, 1 PH, 230VAC, 1400 RPM
Horsepower 1/10 hp
Speed 1,400 RPM
RPM 1,400 RPM
Phase 1
Frequency 50 Hz
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Length 6.7 "
Net Weight 0.9719 lbs
Gross Weight 0.9719 lbs