Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129148 Brady Signs & Signage, B401 14X10 BLU/WHT FREEZING

MFG Item Number
129148

129148 Brady Signs & Signage, B401 14X10 BLU/WHT FREEZING

MFG Item Number
129148
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129148
B401 14X10 BLU/WHT FREEZING

Series Information

Specifications

Specifications
Manufacturer Part Number 129148
Manufacturer Brady
Family Series Brady Signs & Signage
Description FREEZING Temperature When Blue Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Freezing Temperature When Blue
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs